




€0.56/ pieceexcl. VAT
€0.68incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1995M |
Type | Hex L-Key |
Model | Metric |
Bullet-head | No |
Wrench width | 23 mm |
Length | 66 mm |
Low spark model | No |
Material | Steel |
Type | Hex L-Key |
Weight | 5 g |