BAHCO

BAHCO Hex L-Key, 1995M Series, 21 mm WD, Steel

  • ERIKS:12143185
  • Manufacturer:7314150122752
Image 1
Image 2
Image 1
Image 2
Save to list

€0.40/ pieceexcl. VAT

€0.48incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1995M
Type
Hex L-Key
Model
Metric
Bullet-head
No
Wrench width
21 mm
Length
59 mm
Low spark model
No
Material
Steel
Type
Hex L-Key
Weight
3 g