






€1.27/ pieceexcl. VAT
€1.54incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1995LM |
Type | Hex L-Key |
Model | Metric |
Bullet-head | No |
Wrench width | 33 mm |
Length | 165 mm |
Low spark model | No |
Material | Steel |
Type | Hex L-Key |
Weight | 31 g |