BAHCO

BAHCO Handzaag PRIZECUT NP-19-U7/8-HP 475mm

  • ERIKS:11556043
  • Manufacturer:7311518241452
Image 1
Save to list

€14.34/ pieceexcl. VAT

€17.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saws and saw frames
Length
480 mm
Number of teeth per inch
7/8