BAHCO

BAHCO Handzaag PRIZECUT NP-16-U7/8-HP 400mm

  • ERIKS:11556041
  • Manufacturer:7311518241773
Image 1
Save to list

€13.87/ pieceexcl. VAT

€16.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saws and saw frames
Length
400 mm
Number of teeth per inch
7/8