

€2.48/ pieceexcl. VAT
€3.00incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Hand saw blade |
Length | 250 mm |
Number of teeth per inch | 32 |
Thickness | 0.65 mm |
Height | 13 mm |
Material | Bimetal |