BAHCO

BAHCO HANDMETAALZAAGBL SANDFLEX 24T (PAK A5) SANDFLEX

  • ERIKS:11872202
  • Manufacturer:7311518237417
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saw blade
Length
300 mm
Number of teeth per inch
24
Thickness
0.65 mm
Height
13 mm
Material
Bimetal