BAHCO

BAHCO HANDMETAALZAAGBL.SANDFLEX 24T (PAK A 10) SANDFLEX

  • ERIKS:11872203
  • Manufacturer:7311518233730
Image 1
The virtually unbreakable and shatterproof Bi-metal blade with precision ground teeth for all kinds of metal sawing. With a blade back of strong, flexible spring steel and a tooth line in high-alloyed super high speed steel, this blade is guaranteed to keep its sharpness for a long time.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saw blade
Length
300 mm
Number of teeth per inch
24
Thickness
0.65 mm
Height
13 mm
Material
Bimetal