

€15.67/ pieceexcl. VAT
€18.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Spinner Handle |
Material | High-performance alloy steel |
Type | Handle |
Length | 150 mm |
Metric | Yes |