BAHCO

BAHCO Hand saw Ergo XT Superior400mm

  • ERIKS:23928579
  • Manufacturer:7311518239527
Image 1
Hand saw, coated, XT serration

Design: The special coating reduces friction and protects the blade against rust. Reinforced blade for vibration-free sawing. Hardened teeth. With 3-component plastic handle.



XT serration for high precision. For sawing hard wood and thin profiles as well as dry wood.

Save to list

€29.60/ pieceexcl. VAT

€35.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saws and saw frames
Length
400 mm
Number of teeth per inch
11/12