BAHCO

BAHCO Hand saw blade Sandflex 300mm progressive

  • ERIKS:12521414
  • Manufacturer:7311518288105
Image 1
Hand saw blade, HSS-bimetal, progressive

Design: Shatterproof bimetal hand saw blade with precision ground teeth edge made of high-speed steel and with progressively extending tooth pitch, descending from 32 to 18 teeth per inch. The teeth area is electronically welded to the flexible spring steel backing material in a vacuum. Reduced vibration for thin materials in the first cut.

Application: Especially efficient in all areas of application. Has a high cutting performance, even in coarse materials.

Save to list

€2.85/ pieceexcl. VAT

€3.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saw blade
Length
300 mm