BAHCO

BAHCO Halfronde vijl 6" basterd 1-210-06-1-0

  • ERIKS:23115988
  • Manufacturer:7311518020101
Image 1
Design: solid carbide, DIN 6537 K, type RT 100 VA.
TiAIN coated surface, right cutting with special point geometry and cross point thinning. Normal angle of rake, normal core thickness and without core gradient. The drill has a very good self-centring behaviour and produces short chips.

Application: For accurate alignment drilling with narrow Ø tolerancesand good surfaces. Suitable for drilling holes up to 4 x D with high cutting values. Particularly suitable for cutting stainless steels.

Note: The drills can be sharpened and recoated several times.
Save to list

€7.93/ pieceexcl. VAT

€9.60incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Files
Shape
Semi round
Model
Cut 1
Length
150 mm