BAHCO

BAHCO Glove VDE 1000V 2820VG10

  • ERIKS:12143277
  • Manufacturer:7314150121960
Image 1
  • 2820VG05 for use up to 500 V AC and 750 V DC
  • 2820VG10 for use up to 1000 V AC and 1500 V DC
  • Made of special natural latex for anatomical fit, good flexibility and dexterity
  • Offers protection against electric arcs according to CENELEC ENV 50354 class 2 and IEC 61482-1
  • Cold resistance -40°C; Hot resistance 90°C
  • Size 10
Save to list

€67.11/ pieceexcl. VAT

€81.20incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
2820VG
Type
2820VG