

€140.48/ pieceexcl. VAT
€169.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 4750 |
Type | Folding Front Tool Case |
Set version | Folding Front Tool Cases 440 mm x 210 mm x 260 mm |
Material | Artificial leather |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 2.75 kg |
Height | 290 mm |
Length | 440 mm |
Width | 195 mm |