






€108.05/ pieceexcl. VAT
€130.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Circlip Pliers Set |
Set version | 2800-180 Internal circlip pliers, 2890-180 internal circlip pliers,2900-180 external circlip pliers, 2990-180 external circlip pliers |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.72 kg |
Height | 35 mm |
Length | 445 mm |
Width | 181 mm |