BAHCO

BAHCO Flat Double Ring End Wrench Set, 4M Series, Set of 10, High Performance Steel

  • ERIKS:23067989
  • Manufacturer:7314151829605
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€141.31/ pieceexcl. VAT

€170.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
4M
Type
Flat Double Ring End Wrench Set
Set version
6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 24 x 27 and 30 x 32 Metric Flat Double Ring End Wrench Set
Material
High Performance Steel
Total number of tools
10
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Pouch
Weight
1.07 kg