




€12.22/ pieceexcl. VAT
€14.79incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 4M |
Type | Flat Double Ring End Wrench |
Model | Metric |
Wrench width | 14 x 15 mm |
Type | Flat Double Ring End Wrench |
VDE tested | No |
Single wrench model | No |
Length | 155 mm |
Low spark model | No |
Material | High-performance alloy steel |
Isolation protection 1000 V | No |
Weight | 48 g |