






€155.38/ pieceexcl. VAT
€188.01incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111M |
Type | Flat Combination Wrench Set |
Set version | 17 Pieces of Flat Combination Wrenches |
Material | High-performance alloy steel |
Total number of tools | 17 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic pouch |