BAHCO

BAHCO Flat Combination Wrench Set, 111M Series, Set of 14, High-performance alloy steel

  • ERIKS:23067936
  • Manufacturer:7314151828905
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€173.15/ pieceexcl. VAT

€209.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
111M
Type
Flat Combination Wrench Set
Set version
6, 8, 9, 10, 13, 14, 15, 17, 19, 22, 24, 27, 30 and 32 Metric Flat Combination Wrench Set
Material
High-performance alloy steel
Total number of tools
14
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Pouch
Weight
2.27 kg