






€95.92/ pieceexcl. VAT
€116.06incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111M |
Type | Flat Combination Wrench Set |
Set version | 8, 9, 10, 11, 12, 13, 14, 15, 17, 19 and 22 Metric Flat Combination Wrench Set |
Material | High-performance alloy steel |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic pouch |
Weight | 0.74 kg |