

€88.67/ pieceexcl. VAT
€107.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111M |
Type | Flat Combination Wrench Set |
Set version | Metric Flat Combination Wrench Set - 10 Pcs |
Material | High-performance alloy steel |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 0.96 kg |