




€24.08/ pieceexcl. VAT
€29.14incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | SB111M |
Type | Flat Combination Wrench |
Model | Metric |
Wrench width | 30 mm |
Length | 330 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 475 g |