BAHCO

BAHCO Flat Combination Wrench, SB111M Series, High-performance alloy steel, 310 mm LG, 27 mm WD

  • ERIKS:23068674
  • Manufacturer:7314151840037
Image 1
Image 2
Image 1
Image 2
Save to list

€19.94/ pieceexcl. VAT

€24.13incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
SB111M
Type
Flat Combination Wrench
Model
Metric
Wrench width
27 mm
Length
310 mm
Low spark model
No
Material
High-performance alloy steel
Weight
402 g