BAHCO

BAHCO Flat Combination Wrench, SB111M Series, High-performance alloy steel, 290 mm LG, 25 mm WD

  • ERIKS:23068672
  • Manufacturer:7314151840013
Image 1
Image 2
Image 1
Image 2
Save to list

€17.24/ pieceexcl. VAT

€20.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
SB111M
Type
Flat Combination Wrench
Model
Metric
Wrench width
25 mm
Length
290 mm
Low spark model
No
Material
High-performance alloy steel
Weight
355 g