BAHCO

BAHCO Flat Combination Wrench, SB111M Series, High-performance alloy steel, 218 mm LG, 19 mm WD

  • ERIKS:23068666
  • Manufacturer:7314151839956
Image 1
Image 2
Image 1
Image 2
Save to list

€11.48/ pieceexcl. VAT

€13.89incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
SB111M
Type
Flat Combination Wrench
Model
Metric
Wrench width
19 mm
Length
218 mm
Low spark model
No
Material
High-performance alloy steel
Weight
176 g