BAHCO

BAHCO Flat Combination Wrench, SB111M Series, High-performance alloy steel, 195 mm LG, 16 mm WD

  • ERIKS:23068663
  • Manufacturer:7314151839925
Image 1
Image 2
Image 1
Image 2
Save to list

€9.88/ pieceexcl. VAT

€11.95incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
SB111M
Type
Flat Combination Wrench
Model
Metric
Wrench width
16 mm
Length
195 mm
Low spark model
No
Material
High-performance alloy steel
Weight
124 g