BAHCO

BAHCO Flat Combination Wrench, SB111M Series, High-performance alloy steel, 120 mm LG, 7 mm WD, SB111M-7

  • ERIKS:23068681
  • Manufacturer:7314151839833
Image 1
Image 2
Image 1
Image 2
Save to list

€6.29/ pieceexcl. VAT

€7.61incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
SB111M
Type
Flat Combination Wrench
Model
Metric
Wrench width
7 mm
Length
120 mm
Low spark model
No
Material
High-performance alloy steel
Weight
31 g