BAHCO

BAHCO Flat Combination Wrench, 111Z Series, High-performance alloy steel, 250 mm LG, 7/8" WD

  • ERIKS:23068641
  • Manufacturer:7314151829049
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€16.81/ pieceexcl. VAT

€20.34incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
111Z
Type
Flat Combination Wrench
Model
Inch
Wrench width
7/8
Length
250 mm
Low spark model
No
Material
High-performance alloy steel
Weight
210 g