BAHCO

BAHCO Flat Combination Wrench, 111Z Series, High-performance alloy steel, 130 mm LG, 5/16" WD

  • ERIKS:23068515
  • Manufacturer:7314151828950
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.03/ pieceexcl. VAT

€8.51incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
111Z
Type
Flat Combination Wrench
Model
Inch
Wrench width
5/16
Length
130 mm
Low spark model
No
Material
High-performance alloy steel
Weight
28 g