






€6.93/ pieceexcl. VAT
€8.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111Z |
Type | Flat Combination Wrench |
Model | Inch |
Wrench width | 1/4 |
Length | 112 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 17 g |