




€113.39/ pieceexcl. VAT
€137.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111M |
Type | Flat Combination Wrench |
Model | Metric |
Wrench width | 50 mm |
Length | 540 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 2000 g |