




€16.79/ pieceexcl. VAT
€20.32incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111M |
Type | Flat Combination Wrench |
Model | Metric |
Wrench width | 26 mm |
Length | 290 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 345 g |