BAHCO

BAHCO Flat Combination Wrench, 111M Series, High-performance alloy steel, 200 mm LG, 17 mm WD

  • ERIKS:23068519
  • Manufacturer:7314151828721
Image 1
Image 2
Image 1
Image 2
Save to list

€9.31/ pieceexcl. VAT

€11.27incl. VAT

47 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
111M
Type
Flat Combination Wrench
Model
Metric
Wrench width
17 mm
Length
200 mm
Low spark model
No
Material
High-performance alloy steel
Weight
128 g