




€6.85/ pieceexcl. VAT
€8.29incl. VAT
24 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111M |
Type | Flat Combination Wrench |
Model | Metric |
Wrench width | 10 mm |
Length | 144 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 42 g |