BAHCO

BAHCO Flat Combination Wrench, 111M Series, High-performance alloy steel, 136 mm LG, 9 mm WD

  • ERIKS:23068513
  • Manufacturer:7314151828646
Image 1
Image 2
Image 1
Image 2
Save to list

€6.46/ pieceexcl. VAT

€7.82incl. VAT

18 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
111M
Type
Flat Combination Wrench
Model
Metric
Wrench width
9 mm
Length
136 mm
Low spark model
No
Material
High-performance alloy steel
Weight
31 g