




€6.00/ pieceexcl. VAT
€7.26incl. VAT
16 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 111M |
Type | Flat Combination Wrench |
Model | Metric |
Wrench width | 7 mm |
Length | 120 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 21 g |