BAHCO

BAHCO Flat bit drill wood 9629 8mm x 152mm

  • ERIKS:13550203
  • Manufacturer:7314150388462
Image 1
Image 2
Image 1
Image 2
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
8 mm
Total length
152 mm
Weight
0.049 kg
Shaft diameter
6.35 mm
Tip length
38 mm
A
8
B
152
C
6.35
D
38