BAHCO

BAHCO Flat bit drill wood 9629 6mm x 152mm

  • ERIKS:13550207
  • Manufacturer:7314150388417
Image 1
Image 2
Image 1
Image 2
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
6 mm
Total length
152 mm
Weight
0.043 kg
Shaft diameter
6.35 mm
Tip length
38 mm
A
6
B
152
C
6.35
D
38