BAHCO

BAHCO Flat bit drill wood 9629 40mm x 160mm

  • ERIKS:13550237
  • Manufacturer:7314150388622
Image 1
Image 2
Image 1
Image 2
Save to list

€9.51/ pieceexcl. VAT

€11.51incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
40 mm
Total length
160 mm
Weight
0.084 kg
Shaft diameter
6.35 mm
Tip length
46 mm
A
40
B
160
C
6.35
D
46