BAHCO

BAHCO Flat bit drill wood 9629 38mm x 160mm

  • ERIKS:13550236
  • Manufacturer:7314150388615
Image 1
Image 2
Image 1
Image 2
Save to list

€8.44/ pieceexcl. VAT

€10.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
38 mm
Total length
160 mm
Weight
0.084 kg
Shaft diameter
6.35 mm
Tip length
46 mm
A
38
B
160
C
6.35
D
46