BAHCO

BAHCO Flat bit drill wood 9629 36mm x 152mm

  • ERIKS:13550235
  • Manufacturer:7314150388608
Image 1
Image 2
Image 1
Image 2
Save to list

€8.00/ pieceexcl. VAT

€9.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
36 mm
Total length
152 mm
Weight
0.081 kg
Shaft diameter
6.35 mm
Tip length
46 mm
A
36
B
152
C
6.35
D
46