BAHCO

BAHCO Flat bit drill wood 9629 32mm x 152mm

  • ERIKS:13550234
  • Manufacturer:7314150388592
Image 1
Image 2
Image 1
Image 2
Save to list

€7.37/ pieceexcl. VAT

€8.92incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
32 mm
Total length
152 mm
Weight
0.078 kg
Shaft diameter
6.35 mm
Tip length
46 mm
A
32
B
152
C
6.35
D
46