BAHCO

BAHCO Flat bit drill wood 9629 26mm x 152mm

  • ERIKS:13550230
  • Manufacturer:7314150388561
Image 1
Image 2
Image 1
Image 2
Save to list

€5.67/ pieceexcl. VAT

€6.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
26 mm
Total length
152 mm
Weight
0.07 kg
Shaft diameter
6.35 mm
Tip length
46 mm
A
26
B
152
C
6.35
D
46