BAHCO

BAHCO Flat bit drill wood 9629 25mm x 152mm

  • ERIKS:13550229
  • Manufacturer:7314150388554
Image 1
Image 2
Image 1
Image 2
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
25 mm
Total length
152 mm
Weight
0.067 kg
Shaft diameter
6.35 mm
Tip length
46 mm
A
25
B
152
C
6.35
D
46