BAHCO

BAHCO Flat bit drill wood 9629 22mm x 152mm

  • ERIKS:13550222
  • Manufacturer:7314150388530
Image 1
Image 2
Image 1
Image 2
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
22 mm
Total length
152 mm
Weight
0.066 kg
Shaft diameter
6.35 mm
Tip length
42 mm
A
22
B
152
C
6.35
D
42