BAHCO

BAHCO Flat bit drill wood 9629 20mm x 152mm

  • ERIKS:13550219
  • Manufacturer:7314150388523
Image 1
Image 2
Image 1
Image 2
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
20 mm
Total length
152 mm
Weight
0.063 kg
Shaft diameter
6.35 mm
Tip length
42 mm
A
20
B
152
C
6.35
D
42