BAHCO

BAHCO Flat bit drill wood 9629 18mm x 152mm

  • ERIKS:13550215
  • Manufacturer:7314150388516
Image 1
Image 2
Image 1
Image 2
Save to list

€4.40/ pieceexcl. VAT

€5.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
18 mm
Total length
152 mm
Weight
0.061 kg
Shaft diameter
6.35 mm
Tip length
42 mm
A
18
B
152
C
6.35
D
42