BAHCO

BAHCO Flat bit drill wood 9629 16mm x 152mm

  • ERIKS:13550212
  • Manufacturer:7314150388509
Image 1
Image 2
Image 1
Image 2
Save to list

€4.40/ pieceexcl. VAT

€5.32incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
16 mm
Total length
152 mm
Weight
0.059 kg
Shaft diameter
6.35 mm
Tip length
42 mm
A
16
B
152
C
6.35
D
42