BAHCO

BAHCO Flat bit drill wood 9629 14mm x 152mm

  • ERIKS:13550210
  • Manufacturer:7314150388493
Image 1
Image 2
Image 1
Image 2
Save to list

€4.40/ pieceexcl. VAT

€5.32incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
14 mm
Cutting length
42 mm
Total length
152 mm
Weight
0.058 kg
Shaft diameter
6.35 mm