BAHCO

BAHCO Flat bit drill wood 9629 12mm x 152mm

  • ERIKS:13550031
  • Manufacturer:7314150388486
Image 1
Image 2
Image 1
Image 2
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
12 mm
Total length
152 mm
Weight
0.058 kg
Shaft diameter
6.35 mm
Tip length
42 mm
A
12
B
152
C
6.35
D
42